Shop All Drum Trucks
Eoslift
Industrial Grade 55 Gal. Heavy Duty DP25 (Drum Transporter)
Mfr # DP25
Zoro # G104661869
product price: $475.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Overall Height 49.2 in.
- Overall Length 31.5 in.
- Overall Width 29.9 in.
- Material Steel
- Load Capacity 550 lb
Product Information
- Brand Eoslift
- MFR # DP25
- Zoro # G104661869
- UPC # 863218000435
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 49.2 in. |
Overall Length | 31.5 in. |
Overall Width | 29.9 in. |
Width (In.) | 29.9 in. |
Height | 49.2 in |
Details
Material | Steel |
Load Capacity | 550 lb |
Wheel Material | Heavy Duty polyurethane coating on die cast Iron Rim |
Features | Flexible and compact design, flexible operation and highly effective claw Smooth mobility with 2 larger size roller and 1 caster wheel Spring-loaded steel jaws securely grip the top lip of the drum |
Color/Finish | Blue |
Description
Superior (Industrial Grade) heavy duty drum transporter is constructed with German engineered reinforced steel structure. 55-Gal capacity, Polyurethane Wheels, Steel Hubs, 11 in. Raised Height, 23.6 in. Max Diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCSD2645)
- OZ LIFTING PRODUCTS Builders Hoist Bracket, 1000 lb. (OBH230)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- WESCO Drum Truck, 40BT Series (240081)
- VESTIL Yellow Ergo Drum Truck With Scale 900 lb Capacity (DRUM-55-SCL-E)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H (34D646)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- Eoslift Drum Trucks