Shop All OEM Replacement Motors
Envirotec
Motor, 277V, 1/2 HP, 1-Phase
Mfr # PM-02-0076
Zoro # G0116070
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Motors and Blowers
- Phase 1
- Voltage 277V
- Manufacturers Warranty Length 1 yr.
- Application Blowers
Product Information
- Brand Envirotec
- MFR # PM-02-0076
- Zoro # G0116070
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/2 HP |
Item | Motor |
Motor Sub Application | Motors and Blowers |
Phase | 1 |
Voltage | 277V |
Application | Blowers |
Fits Brand | ENVIROTEC |
Description
Motor, 277V, 1/2 HP, 1-Phase, Fits Brand ENVIROTEC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor and Blower Wheel (97012041)
- ENERPAC MZ1004, 18"LOCK-ON EXTENSION TUBE (MZ1004)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, SS (SP-16-ST)
- BREEZE Hose Clamp, Mini, SAE 8,410SS, PK10 (3608)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- ENVIROTEC Motor, 1/4 HP, 240-277V, 1 Phase, 3 SPD (PM-02-0052)
- ENVIROTEC Motor, 1/13 HP, 120V (PM-02-0020)
- ENVIROTEC Motor, 1/6 HP, 120V, 1 Phase, Dual Shaft (PM-02-0012)
- ENVIROTEC Motor, 1/6 HP, 277V, 1 Phase, Dual Shaft (PM-02-1517)
- ENVIROTEC Motor, 277V, 1/13 HP, 1-Phase (PM-02-0022)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- Envirotec HVAC Motors