Shop All OEM Replacement Motors
Envirotec
Motor, 277V, 1/13 HP, 1-Phase
Mfr # PM-02-0022
Zoro # G0116089
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/13 HP
- Motor Design Permanent Split Capacitor
- Phase 1
- Voltage 277V
- Capacitor Required Included
Product Information
- Brand Envirotec
- MFR # PM-02-0022
- Zoro # G0116089
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/13 HP |
Item | Motor |
Motor Design | Permanent Split Capacitor |
Phase | 1 |
Voltage | 277V |
Capacitor Required | Included |
Fits Brand | ENVIROTEC |
Description
Motor, 277V, 1/13 HP, 1-Phase, Fits Brand ENVIROTEC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS MANIFOLD HEXAGON 6-PORT (CMH6)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230)
- INGERSOLL-RAND Screw, 2135-638 (2135-638)
- BRENNAN INDUSTRIES 08MORB-08FJS Straight, 2PK (6402-08-08-O)
- ENVIROTEC Motor, 277V, 1/2 HP, 1-Phase (PM-02-0076)
- ENVIROTEC Motor, 1/4 HP, 240-277V, 1 Phase, 3 SPD (PM-02-0052)
- ENVIROTEC Motor, 1/6 HP, 277V, 1 Phase, Dual Shaft (PM-02-1517)
- ENVIROTEC Motor, 1/13 HP, 120V (PM-02-0020)
- ENVIROTEC Motor, 1/6 HP, 120V, 1 Phase, Dual Shaft (PM-02-0012)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- SPEAKMAN Set of Replacement Batteries (RPG76-0041)
- Envirotec HVAC Motors