Shop All Furnace and Heater Parts
Envirotec
Capacitor, 370V, Oval
Mfr # PE-12-0500
Zoro # G7762310
original price:
$8.79
4% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ENVIROTEC
Product Information
- Brand Envirotec
- MFR # PE-12-0500
- Zoro # G7762310
- Country of Origin China
- Category Furnace and Heater Parts
Details
Item | Capacitor, 370V, Oval |
Fits Brand | ENVIROTEC |
Description
Capacitor, 370V, Oval, Fits Brand Envirotec
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 4", 3 Pack (FA20X20X4_3)
- DURAVENT 5" BVENT 60" Length (5BV60)
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7M7Z7)
- ENVIROTEC Diaphragm (PC-07-0202)
- ENVIROTEC Actuator (B00-0510-322)
- ENVIROTEC P-Trap, 1" (PM-07-0059)
- ENVIROTEC Transformer, 277/24V (PE-10-5105)
- HOFFMAN Vent 77, 1/8" Air Vent 50Psi Max. (401497)
- COATES Coates 22007210 Pressure Switch (22007210)
- REZNOR 68002 Mtr 1/40 115/1 (68002)
- Envirotec Furnace and Heater Parts