Shop All Flushmount Lights
Envirolite
24 in. Brushed Nickel Integrated LED Selectable CCT Oval Ceiling Light Flush Mount
Mfr # EV1424C3C-35
Zoro # G909622522
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Envirolite
- MFR # EV1424C3C-35
- Zoro # G909622522
- UPC # 46335097162
- Country of Origin United States
- Category Flushmount Lights
Description
The DC Flush Mount round ceiling light fixtures are designed to enhance any decor with a clean, fresh appearance. This 24 in. LED flush mount is available in 3 different CCTs - 3000K, 4000K or 5000K depending on your needs. The brushed nickel finish will look great for years to come and the white shade diffuses the LED light evenly. This flush mount uses a LED powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. This light fixture produces 2,800 Lumens while only using 40-Watt of energy. This ceiling fixture is ENERGY STAR Listed, Title 24 listed and environmentally friendly. This fixture is perfect for illuminating hallways, rooms and closets.Integrated LED, uses 40-Watt, 90 CRI and 2800 Lumens24 in. W x 4.30 in. H x 13.60 in. 24 in. DC oval LED flush mount with 3CCT options 3000K, 4000K or 5000KBrushed nickel finish with white shade to diffuse light evenlyENERGY STAR Listed, ETL/cETL certified and title 24 listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Red Bulb with Nickel Base 25 per Bag (XLEDSC73-25)
- ILC Replacement For BATTERIES AND LIGHT BULBS 33213SSP (WW-L9Z2-7)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- PROGRESS LIGHTING Utility Lantern 1-Light Wall Lantern, 75 W, Black (P5602-31)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- EATON LIGHTING Floodlt Flush Mnt Otd Vap 100W (VT100G)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Bz (LED-SM13DL-BZ)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- Z-LITE Sonna 2 Light Ceiling, Chrome & Matte Opal (2003F10-CH)
- Envirolite Flushmount Lights