Shop All Air Cleaners and Accessories
Envion
Purifier, Hepa Type, White
Mfr # 90TP220TW01W
Zoro # G4570301
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7 9/10"
- Height 15 1/10"
- Depth 9 3/5"
- CADR Rating 50 (smoke); 50 (dust); 65 (pollen)
Product Information
- Brand Envion
- MFR # 90TP220TW01W
- Zoro # G4570301
- UPC # 895321000361
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 7 9/10" |
Height | 15 1/10" |
Depth | 9 3/5" |
Details
Item | Purifier,Hepa Type,White |
Color | White |
CADR Rating | 50 (smoke); 50 (dust); 65 (pollen) |
Standards | ETL # 4003686 Approved; UL Listed |
Number of Speeds | 3 |
Weight | 10 lbs |
Description
Purifier,Hepa Type,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12" x 12" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W093)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-212000-000)
- REZNOR Natural Gas Pilot Kit, Vertical Mount (131457)
- HONEYWELL Ml6161A2009 24V Direct-Coupled (ML6161A200)
- ENVION Envion 6014117 Four Seasons 4-in-1 HEPA Air Purifier; Fan; Heater & Humidifier (6014117)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- ENVION Ionic Electrostatic Air Purifier 500 sq ft (49303)
- ENVION AIR PURIFIER IONIC PRO (49304)
- ENVION AIR PURIFIER HEPA 120V (80288)
- ENVION Therapure 220 1.5 in. H X 4.5 in. W Rectangular HEPA Air Purifier Filter (80241)
- BLITZ Blitz 651 Gem and Jewelry Cleaner (651)
- Envion Air Cleaners and Accessories