Shop All Air Cleaner Filters
Envion
Envion 6030440 1.5 x 4.5 in. Therapure 220 Rectangular HEPA Air Purifier Filter
Mfr # 6030440
Zoro # G603679310
product price: $61.05
/ea
$61.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Envion
- MFR # 6030440
- Zoro # G603679310
- UPC # 834546002279
- Country of Origin China
- Category Air Cleaner Filters
Description
Keep your Therapure 220 operating at its peak by replacing the Hepa-type filter every 6 months or as needed. This item will insure your air purifier is doing its job and keeping your air fresh and clean.
Specifications- Removes Odors: Yes
- Filters Smoke: Yes
- Height: 1.5 in.
- Width: 4.5 in.
- Shape: Rectangular
- HEPA: Yes
- Weight: 0.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- DAIKIN Motor Coupling, 0.5" x 1.25" (GC5021C)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-on (BT23607-MPG)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT22CB4)
- BALDWIN FILTERS Fuel/Water Separator Element with Bail Handle (PF46246-10)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 2" (118-701-010)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- HUSQVARNA Air Scrubber Filter, MERV5, 12x12x16", 20PK (590430001)
- Envion Air Cleaner Filters