Envion 6029410 300 sq. ft. Therapure HEPA Air Purifier
Mfr # 6029410
Zoro # G803934318
Product Information
- Brand Envion
- MFR # 6029410
- Zoro # G803934318
- UPC # 860000369978
- Country of Origin China
- Category Air Cleaners and Accessories
Description
The Therapure TPP630 has 4-Stage Purification: (1) a cleanable Pre-Filter that helps capture large particles like hair and lint. (2) a uniquely engineered cleanable HEPA-Type filter helps remove particles from the air, (3) a UV germicidal light helps reduce germs and bacteria and (4) a photocatalyst filter helps reduce VOCs (volatile organic compounds), which are found in paint and carpet fumes. Therapure air purifiers help remove smoke, allergens, pollutants including dust mites, pollen, mold spores, odors, pet hair and dander for more comfortable and healthy living.
Specifications- Color: Black
- Height: 24.9 in.
- Width: 7.5 in.
- Control Type: Mechanical
- Wall Mountable: No
- Depth: 8.8 in.
- Voltage: 120V
- Coverage Area: 300 sq. ft.
- Filter Type: HEPA
- Weight: 13.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb (DS-20000)
- AAON FILTER DRIER LIQ LINE 038 ODF C083S (P61250)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- ENVION AIR PURIFIER IONIC PRO (49304)
- ENVION Therapure 220 1.5 in. H X 4.5 in. W Rectangular HEPA Air Purifier Filter (80241)
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- ENVION Air Purifier/Htr 4-In-1 (49298)
- ENVION THERAPURE AIR PURIFIER (49458)
- ENVION Ionic Electrostatic Air Purifier 500 sq ft (49303)
- XPOWER XPOWER’s Everest PLUS Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS4)
- Envion Air Cleaners and Accessories