Shop All Entrance Mats
Entryways Basics
Entryways Basics 502EB24x36 24 x 36 in. with Border Slip Resistant Coir Doormat - Brown & Black
Mfr # 502EB24x36
Zoro # G503859393
original price:
$62.29
8% off
new price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Entryways Basics
- MFR # 502EB24x36
- Zoro # G503859393
- UPC # 788460075027
- Country of Origin China
- Category Entrance Mats
Description
With Border 24x36 Slip Resistant Coir Doormat
An elegant border belies the rugged functionality of this doormat that will look terrific at your doorstep and trap dirt with ease. This mat has a slip-resistant backing.
Features- Crafted in india of the best quality all-natural coir with a slip-resistant PVC backing
- This mat is treated to reduce shedding
- Shake or sweep clean; best if used in covered area
- Color: Brown & Black
- Season: Everyday
- Theme: Essentials
- Thickness: 15 mm
- Size: 24 x 36 in.
- Weight: 9.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246527)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (34-600)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 (6695)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (64030520)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 6 ft Rolls - Black (03-206-W100)
- H2H Geranium 18 x 30 in. Doormat Rug, Orange, Red (H21714826)
- FLOORTEX Door Mat, Charcoal, 24 in W x (FR46090FPRGR)
- CAROLINES TREASURES 24 x 36 in. Indian Peahen Peafowl Love Indoor or Outdoor Mat (CK5354JMAT)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (141S0310BL)
- Entryways Basics Entrance Mats