Shop All Bulk Containers
Enpac
Yellow Tote with Lid & Wheel Kit 40" H
Mfr # 1511-YE
Zoro # G0656411
product price: $802.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 500 lb.
- Type Extra Large Tote with Lid
- Includes (4) 8 Solid Rubber Wheel
- Overall Height 40 in
Product Information
- Brand Enpac
- MFR # 1511-YE
- Zoro # G0656411
- UPC # 705340001747
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Height | 40 in |
Overall Width | 35-1/2 in |
Details
Item | Tote with Lid & Wheel Kit |
Color | Yellow |
Load Capacity | 500 lb. |
Type | Extra Large Tote with Lid |
Includes | (4) 8 Solid Rubber Wheel |
Description
Item Tote with Lid and 8 In. rubber Wheel Kit,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Joining Clip for Grid, Black, 25PK (BLKJCP25)
- FLAMBEAU Adjustable Compartment Box with 6 to 9 compartments, Plastic, 3 3/16 in H x 8-7/8 in W (T7003)
- LOWELL Rack Media Holder 4U (MH-4-CD)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1500-YE)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- Enpac Bulk Containers