Shop All Bulk Containers
Enpac
Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity
Mfr # 1500-YE
Zoro # G3479780
product price: $275.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 500 lb.
- Material Plastic
- Overall Height 30 3/8 in
- Overall Width 35 in
Product Information
- Brand Enpac
- MFR # 1500-YE
- Zoro # G3479780
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 44 1/2 in |
Overall Height | 30 3/8 in |
Overall Width | 35 in |
Inside Length | 34 in |
Bottom Inside Length | 34 in |
Inside Height | 24 1/2 in |
Inside Width | 25 in |
Bottom Inside Width | 25 in |
Description
Storage Tote, Color Yellow, Container Wall Type Solid, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -10 Degrees F, Overall Height 30 3/8 in, Overall Length 44 1/2 in, Overall Width 35 in, Stackable Yes, Stacking Capacity 500 lb, Volume Capacity 16.58 cu ft, Weight Capacity 500 lb, Includes Lid No, Bottom Inside Length 34 in, Bottom Inside Width 25 in, Inside Height 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-12-IND)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Blue (35-IWRK-400-BBU)
- TENNSCO Support Angle, 24 In Plywood, Medium Gray (BPS-24)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ENPAC Yellow Tote with Lid & Wheel Kit 40" H (1511-YE)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- RELIUS SOLUTIONS Mini-Bulk Containers 10 Cu. Ft., Wire Mesh Sides, Gray (B2050724)
- Enpac Bulk Containers