Shop All Spill Control Kits and Stations
Enpac
Vehicle Spill Kit, Oil-Based Liquids
Mfr # 1302-YE
Zoro # G4955501
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 5 gal
- Container Type Bag
- Container Capacity 5 gal
Product Information
- Brand Enpac
- MFR # 1302-YE
- Zoro # G4955501
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 7 1/2 in |
Width | 7 1/2 in |
Length | 21 1/2 in |
Container Size | 7 1/2 in W x 21 1/2 in L x 7 1/2 in H |
Container Length | 21 1/2 in |
Container Width | 7 1/2 in |
Container Height | 7 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, 7 1/2 in W x 21 1/2 in L x 7 1/2 in H Container Size, Yellow, Sorbents Included (10) Oil Only Absorbent Pads, (2) Medium Oil Only Socks, Quart ENSORb, PPE Included Pair Nitrile Gloves, Additional Components Included Disposal Bag and Tie, Emergency Response Guidebook, Heavy-Duty Duffel, Instruction Sheet and SDS, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL211C)
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1393-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-WSHT95)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC Biohazard Spill Kit, Clear (13-PPE)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- SUPPLYPAK Battery Acid Spill Kit, 2 gal. (SUPPLY-224)
- Enpac Spill Control Kits and Stations