Shop All Spill Control Kits and Stations
Enpac
Vehicle Spill Kit, Oil-Based Liquids
Mfr # 13-ELHT-O
Zoro # G7098506
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 25 gal
- Container Type Bag
- Container Capacity 25 gal
Product Information
- Brand Enpac
- MFR # 13-ELHT-O
- Zoro # G7098506
- UPC # 705340000429
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 16 in |
Length | 26 in |
Width | 26 in |
Container Size | 26 in W x 26 in L x 16 in H |
Container Length | 26 in |
Container Height | 16 in |
Container Width | 26 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 25 gal, Container Type Bag, 25 gal Container Capacity, 26 in W x 26 in L x 16 in H Container Size, Clear, Sorbents Included (10) Oil Only Absorbent Pads, (4) Oil Only Universal Socks, Quart Bag ENSORb, PPE Included Pair Goggles, Pair Nitrile Gloves, Additional Components Included 20 gal Prowler Pool, Disposal Bag and Tie, Emergency Response Guidebook, Instruction Sheet, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking In This Area Sign, DGA52RB (DGA52RB)
- SOUND CURTAINS Safety and Activity Tile, 24" W, 96" L (G BBC 13 8)
- ESS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9007-03)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107561729)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- Enpac Spill Control Supplies