Shop All Spill Control Kits and Stations
Enpac
Tote Combo Refill, Oil-Based Liquids
Mfr # 1382-RF
Zoro # G9890772
product price: $758.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 150 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Chest
- Container Capacity 150 gal
Product Information
- Brand Enpac
- MFR # 1382-RF
- Zoro # G9890772
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 41 1/4 in |
Length | 32 in |
Width | 32 in |
Container Size | 32 in W x 32 in L x 41 1/4 in H |
Container Length | 32 in |
Container Height | 41 1/4 in |
Container Width | 32 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 150 gal, Container Type Chest, 150 gal Container Capacity, 32 in W x 32 in L x 41 1/4 in H Container Size, Brown, Sorbents Included (18) Large Oil Only Socks, (200) Oil Only Absorbent Pads, (60) Medium Oil Only Socks, 1.5 Cubit Foot Bag ENSORb, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness (6001-RS)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- HONEYWELL ENVIRONMENTAL Honeywell, Saline Personal Eyewash Bottles, 4oz (320004520000)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-S/M)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- ENPAC Spill Containment Berm, 60 gal., Yellow (5644-YE-F)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- CONDOR Absorbent Sock, Gray, 40 gal., PK40 (35ZR50)
- Enpac Spill Control Supplies