Shop All Secondary Spill Containment
Enpac
Tank Containment Unit, 275 gal Spill Capacity, MDPE
Mfr # 5275-BK-D
Zoro # G2223186
product price: $689.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Color Black
- Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
- Includes Drain
- Material MDPE
- Width 45 in
Product Information
- Brand Enpac
- MFR # 5275-BK-D
- Zoro # G2223186
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 45 in |
Length | 82 in |
Height | 35 1/2 in |
Dimensions | 82 in x 45 in x 35 1/2 in |
Bottom Inside Widths | 29 in |
Bottom Inside Dimensions | 66 in x 29 in |
Bottom Inside Lengths | 66 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 66 in x 29 in, Bottom Inside Length 66 in, Bottom Inside Width 29 in, Color Black, Composition Polyethylene, Dimensions 82 in x 45 in x 35 1/2 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 275 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets No, Height 35 1/2 in, Includes Drain, Indoor/Outdoor Use Indoor, Length 82 in, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- FLORSHEIM Size 10-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- ENPAC Duck Pond, 4 ft. L x 3 x 4" H (5634-YE)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- ENPAC Duck Pond Mini-Berm, 60 gal Spill Capacity, Industial Fabric (5646-YE)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene (1345)
- Enpac Secondary Spill Containment