Shop All Secondary Spill Containment
Enpac
Spillpallet, 2 Drum, 2000 lb. Load
Mfr # 5253-YE
Zoro # G0656929
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Width 29 in
- Height 17 in
- Length 53 1/2 in
- Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
Product Information
- Brand Enpac
- MFR # 5253-YE
- Zoro # G0656929
- UPC # 705340004779
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 29 in |
Height | 17 in |
Length | 53 1/2 in |
Dimensions | 53 1/2 in L x 29 in W x 17 in H |
Usable Width | 24 in |
Usable Length | 48 in |
Description
Spillpallet,2 Drum,2000 lb. Load, Spill Capacity 58 gal, Length 53 1/2 in, Width 29 in, Height 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- TIMBERLAND PRO Athletic Shoe, W, 13, Black, PR (TB0A176A001)
- OAKLEY SI Half Jacket 2.0 XL-Mtte Blk w/Gry (OO9154-12)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC Drum Spill Containment, 264 gal Spill Capacity, 2 Drum, High Density Polyethylene (2106-YE)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- Enpac Spill Control Supplies