Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 12x21x4.5
Mfr # 4902-BK
Zoro # G9891341
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,101.99
Free 30-Day Returns
Key Features
- Spill Capacity 707 gal
- Color Black
- Includes Foam Logs
- Width 12 ft
- Height 4 in
Product Information
- Brand Enpac
- MFR # 4902-BK
- Zoro # G9891341
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Height | 4 in |
Length | 21 ft |
Bottom Inside Dimensions | 12 ft W x 21 ft L |
Bottom Inside Lengths | 21 ft |
Bottom Inside Widths | 12 ft |
Dimensions | 12 ft W x 21 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 21 ft L, Bottom Inside Length 21 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 21 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 21 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Circle Tags, Pre-Wired, 2", Yellow, 100/Each (G26066W)
- EDGE VF, Cut-Res Gloves, XL, 60FE86, PR (48-711VP)
- ARIAT FR Carpenter Jeans, Men's, L, 36/36 (10017262)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- MUTUAL INDUSTRIES Ultra Ground Cover, 6FtX100Ft (27-21-6-100)
- Enpac Spill Containment Accessories