Shop All Spill Pallet Ramps
Enpac
Spill Ramp Extender
Mfr # 5038-BK
Zoro # G2516543
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Width 8 1/2 in
- Length 29 1/2 in
- Color Black
- Material Polyethylene
Product Information
- Brand Enpac
- MFR # 5038-BK
- Zoro # G2516543
- UPC # 705340004564
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 5 1/2 in |
Width | 8 1/2 in |
Length | 29 1/2 in |
Dimensions | 29 1/2 in L x 8 1/2 in W x 5 1/2 in H |
Compatible Spill Containment Height | 17 in |
Details
Item | Spill Ramp Extender |
Color | Black |
Material | Polyethylene |
For Use With | ENPAC 4062-YE |
Load Capacity | 700 lb |
Product Type | Spill Pallet Ramp |
For Use With Brand | ENPAC |
Standards | EPA 40 CFR 264.175, SPCC |
For Use With Mfr. Model Number | 4062-YE, 5039-BK, 5253-YE |
Nonslip | Yes |
Manufacturer Warranty | 1 yr |
Number of Wheels | 0 |
Product Weight | 43 lb |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Spill Ramp Extender, Color Black, Compatible Spill Containment Height 17 in, Dimensions 29 1/2 in L x 8 1/2 in W x 5 1/2 in H, For Use With ENPAC 4062-YE, For Use With Brand ENPAC, For Use With Mfr. Model Number 4062-YE, 5039-BK, 5253-YE, Height 5 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 29 1/2 in, Load Capacity 700 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Nonslip Yes, Number of Wheels 0, Product Type Spill Pallet Ramp, Product Weight 43 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1000 lb (16CA04201R)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Finish: Powder Coated (SECO 765)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 20' - 2-ply (EE2-902-20-T3)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- ENPAC Drum Hut Ramp, Black, 1000lb. (4001-BK)
- JUSTRITE Drum Storage Unit Ramp, Black (28679)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- JUSTRITE Drum Storage Unit Ramp, Yellow (28678)
- Enpac Spill Pallet Ramps