Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Chem/Hazmat, Brown
Mfr # 1330-RF
Zoro # G8522096
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 23 gal
- Container Type Refill
- Container Capacity 23 gal
Product Information
- Brand Enpac
- MFR # 1330-RF
- Zoro # G8522096
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 20 in |
Width | 20 in |
Container Size | 20 in W x 20 in L x 12 in H |
Container Width | 20 in |
Container Height | 12 in |
Container Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 23 gal, Container Type Refill, 23 gal Container Capacity, 20 in W x 20 in L x 12 in H Container Size, Brown, Sorbents Included (2) Large Universal Socks, (50) Universal Absorbent Pads, (6) Medium Universal Socks, 1 gal Jug ENSORB, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags and Ties, Emergency Response Guidebook, Pack Wipers, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Coated Gloves, M, Black/Blue, PR (1789-M)
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- CORDOVA Back Support Belt, Hi-Vis Lime, 3XL (SB1003XL)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Green, 840/Pack (5052)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1350-YE)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- ENPAC ENPAC® Universal Spill Kit, 20 Gallon (1320-YE)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- SPILFYTER Spill Kit, Universal, Gray (450055)
- Enpac Spill Control Supplies