Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1397-YE-SD-GA
Zoro # G2318863
product price: $588.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 61 gal
- Container Type Drum
- Container Capacity 156 gal
Product Information
- Brand Enpac
- MFR # 1397-YE-SD-GA
- Zoro # G2318863
- UPC # 705340000290
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Width | 25 3/4 in |
Length | 31 1/2 in |
Container Size | 25 3/4 in W x 31 1/2 in L x 47 1/2 in H |
Container Height | 47 1/2 in |
Container Width | 25 3/4 in |
Container Length | 31 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 61 gal, Container Type Drum, 156 gal Container Capacity, 25 3/4 in W x 31 1/2 in L x 47 1/2 in H Container Size, Yellow, Sorbents Included (3) 1.5 cu ft Bags Ensorb Sorbent, (4) Medium Socks, (50) Pads, (6) Large Socks, Additional Components Included (8) Disposal Bags and Ties, 95 gal Wheeled Salvage Drum, Broom Handle, Broom Head, Dustpan Combo, Scoop, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, White (KIT213)
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- SIGNMISSION OSHA Security Sign, 10" Height, 14" Width, Aluminum, Drug Use Or Sales Bilingual, Landscape (OS-SN-A-1014-L-11521)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XL)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (ENP D710)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-ELHT-O)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- ENPAC Spill Containment Berm, 15 gal., Yellow (5622-YE-F)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- CONDOR Spill Kit, Universal (35ZR76)
- Enpac Spill Control Kits and Stations