Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1393-YE
Zoro # G3428914
product price: $569.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 62 gal
- Container Type Drum
- Container Capacity 157 gal
Product Information
- Brand Enpac
- MFR # 1393-YE
- Zoro # G3428914
- UPC # 705340001341
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 44 in |
Width | 26 in |
Length | 32 in |
Container Size | 26 in W x 32 in L x 44 in H |
Container Length | 32 in |
Container Height | 44 in |
Container Width | 26 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 62 gal, Container Type Drum, 157 gal Container Capacity, 26 in W x 32 in L x 44 in H Container Size, Yellow, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb Super Absorbent, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMYCO KNEE-PADS Kneepad Hard Terrain Gelite (40061)
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1197-RA_14X10 (U7-1197-RA_14X10)
- DEWALT Heated Jackets Camo Fleece Heated Vest-3X (DCHV085D1-3X)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1391-YE)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- HD SAFETY STORE Spill Station, Deluxe Wall Mount (AB-SCDX)
- Enpac Spill Control Supplies