Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1350-YE
Zoro # G4960532
product price: $430.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 31 gal
- Container Type Drum
Product Information
- Brand Enpac
- MFR # 1350-YE
- Zoro # G4960532
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 46 in |
Length | 24 in |
Width | 29 in |
Container Size | 29 in W x 24 in L x 46 in H |
Container Length | 24 in |
Container Width | 29 in |
Container Height | 46 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 31 gal, Container Type Drum, 50 gal Container Capacity, 29 in W x 24 in L x 46 in H Container Size, Yellow, Sorbents Included (10) Medium Universal Socks, (40) Universal Absorbent Pads, (5) Large Universal Socks, 1 gal Jug ENSORB, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 Helmet - White (ZENX2-WH)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1397-YE-SD-GA)
- ENPAC Tamper Seal, PK10 (13-TS)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- PIG Spill Kit Refill, Black/Yellow, Box (RFL2304)
- Enpac Spill Control Supplies