Shop All Spill Containment Accessories
Enpac
Spill Containment, 1200 lb.
Mfr # 2038-YE
Zoro # G9900371
product price: $931.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 1,200 lb
- Drain Included No
- Spill Containment Opening Type Hinged Lift Up
- Material High Density Polyethylene
Product Information
- Brand Enpac
- MFR # 2038-YE
- Zoro # G9900371
- UPC # 705340001846
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 60 1/2 in |
Width | 35 in |
Height | 46 1/2 in |
Dimensions | 60 1/2 in x 35 in x 46 1/2 in |
Bottom Inside Dimensions | 52 1/2 in x 26 1/4 in |
Bottom Inside Widths | 26 1/4 in |
Bottom Inside Lengths | 52 1/2 in |
Description
Covered Drum Spill Containment, Bottom Inside Dimensions 52 1/2 in x 26 1/4 in, Bottom Inside Length 52 1/2 in, Bottom Inside Width 26 1/4 in, Color Yellow, Composition Polyethylene, Dimensions 60 1/2 in x 35 in x 46 1/2 in, Includes Drain No, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 130 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 46 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 60 1/2 in, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (63-230PF/XL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBLG0025CM)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 5 ), Orange/Black (KCCPW-05-XL)
- GASCO Calibration Gas, Helium, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-HELIUM)
- ENPAC Single Drum Stack Module (6007-YE)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- Enpac Spill Containment Accessories