Shop All Spill Containment Accessories
Enpac
Spill Collection System, Yellow, 600 lb.
Mfr # 8075-YE
Zoro # G6808767
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 33 in
- Depth 31 in
- Spill Containment Load Capacity 600 lb
- Drain Included No
- Load Capacity 600 lb
Product Information
- Brand Enpac
- MFR # 8075-YE
- Zoro # G6808767
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 33 in |
Depth | 31 in |
Width | 33 in |
Height | 42 in |
Length | 33 in |
Inside Dia. | 27 1/8 in |
Dimensions | 33 in x 33 in x 31 in |
Details
Spill Containment Load Capacity | 600 lb |
Drain Included | No |
Load Capacity | 600 lb |
Item | Spill Collection System |
Color | Yellow |
Standards | EPA 40 CFR 264.175, SPCC, NPDES |
Spill Capacity | 70 gal |
Material | Polyethylene |
For Use With Mfr. Model Number | 8002-YE |
Series | Poly-Collector 66 |
Holds Small Containers | Yes |
Recycled Content (%) | No Recycled Content |
For Use With Brand | ENPAC |
Indoor/Outdoor Use | Indoor |
Fluorinated | No |
Manufacturer Warranty | 1 yr |
Description
Spill Collection System, Depth 31 in, Dimensions 33 in x 33 in x 31 in, Fluorinated No, For Use With Brand ENPAC, For Use With Grainger Item Number 31DL71, For Use With Mfr. Model Number 8002-YE, For Use with Series Poly-Collector 66 series, Holds Small Containers Yes, Indoor/Outdoor Use Indoor, Length 33 in, Load Capacity 600 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Product Type Spill Collector, Recycled Content ( Percent) No Recycled Content, Series Poly-Collector 66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- LYLE Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0523-ND_10X7 (LCU4-0523-ND_10X7)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- Enpac Spill Control Supplies