Shop All Spill Containment Accessories
Enpac
Spill Collection System, Yellow, 600 lb.
Mfr # 8001-YE
Zoro # G6445546
original price:
$665.49
16% off
new price: $557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$557.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Dia. 33 in
- Depth 42 in
- Spill Containment Load Capacity 600 lb
- Drain Included No
Product Information
- Brand Enpac
- MFR # 8001-YE
- Zoro # G6445546
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 33 in |
Depth | 42 in |
Length | 33 in |
Width | 33 in |
Height | 42 in |
Inside Dia. | 27 1/8 in |
Dimensions | 33 in x 33 in x 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Spill Containment Load Capacity | 600 lb |
Drain Included | No |
Material | Polyethylene |
Color | Yellow |
Spill Capacity | 70 gal |
Includes | 55-Gallon Steel Drum, Drum Funnel, Drum Dolly |
Load Capacity | 600 lb |
Standards | EPA 40 CFR 264.175, SPCC, NPDES |
Item | Spill Collection System |
Fluorinated | No |
Indoor/Outdoor Use | Indoor |
Series | Poly-Collector 66 |
For Use With Brand | ENPAC |
Holds Small Containers | Yes |
Manufacturer Warranty | 1 yr |
Recycled Content (%) | No Recycled Content |
Description
Spill Collection System, Depth 42 in, Dimensions 33 in x 33 in x 42 in, Fluorinated No, For Use With Brand ENPAC, Holds Small Containers Yes, Indoor/Outdoor Use Indoor, Length 33 in, Load Capacity 600 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Product Type Mobile Spill Collector Kit, Recycled Content ( Percent) No Recycled Content, Series Poly-Collector 66, Spill Capacity 70 gal, Width 33 in, Color Yellow, Includes 55-Gallon Steel Drum, Drum Funnel, Drum Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Deluxe Flock Glove X-Heavy Orange 12 in. Length, 12PK (8430L)
- TRU-SPEC BDU Trouser, M, Brown (1343)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-B/UBK)
- KLEIN TOOLS P100 HalfMask Respirator, M/L (60552)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- Enpac Spill Containment Accessories