Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Berm, 748gal
Mfr # 48-10101-BK-SU
Zoro # G0399734
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft
- Spill Capacity 748 gal
- Length 10 ft
- Height 12 in
- Color Black/Yellow
Product Information
- Brand Enpac
- MFR # 48-10101-BK-SU
- Zoro # G0399734
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 10 ft |
Length | 10 ft |
Height | 12 in |
Bottom Inside Dimensions | 10 ft W x 10 ft L |
Bottom Inside Widths | 10 ft |
Dimensions | 10 ft W x 10 ft L |
Bottom Inside Lengths | 10 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black/Yellow, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- PIG Quick Deploy Leak Diverter, 4 lb. (TLS461-TR)
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- GVS-RPB RPB Safety Nova 2000 Velstuds, Pack of 6 (NV2038)
- ENPAC Dewatering Filter Bag, 6 ft. X 6 ft. (430606)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE-D)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- Enpac Spill Control Supplies