Shop All Spill Containment Accessories
Enpac
Single Drum Base Module
Mfr # 6006-YE
Zoro # G4753244
product price: $444.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Width 53 in
- Load Capacity 1600 lb
- Spill Capacity 66 gal
- Material Polyethylene
- Number of Drums 1
Product Information
- Brand Enpac
- MFR # 6006-YE
- Zoro # G4753244
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 53 in |
Height | 32 2/5 in |
Length | 31 in |
Stacker Dimensions | 53 in x 31 in x 33 1/4 in |
Stacker Length | 53 in |
Stacker Height | 33 1/4 in |
Stacker Width | 31 in |
Description
Single Drum Base Module, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With Single Poly Stacker 3NJN7, For Use With Brand Enpac, For Use With Standard Fork Yes, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 1,600 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 1, Product Type Rack Base, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 66 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep Left, 10.375x12.625 (CS8)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60287 (60287)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- ENPAC Double Drum Stack Module (6002-YE)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- Enpac Spill Containment Accessories