Shop All Secondary Spill Containment
Enpac
Removable Foam Log, 70"x4.5"x4.5"
Mfr # 4900-70
Zoro # G0656798
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Berm Foam
- Width 4 1/2 in
- Length 70 in
- Height 4 1/2 in
Product Information
- Brand Enpac
- MFR # 4900-70
- Zoro # G0656798
- UPC # 705340003857
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 4 1/2 in |
Length | 70 in |
Height | 4 1/2 in |
Dimensions | 70 in L x 4 1/2 in W x 4 1/2 in H |
Details
Item | Removable Foam Log,70"x4.5"x4.5" |
Color | Yellow |
Material | Berm Foam |
Number of Replacement Spring-back Stakes | 0 |
Indoor/Outdoor Use | Indoor, Outdoor |
Number of Replacement Struts | 0 |
Number of Replacement U Frames With Foldable Feet | 0 |
Manufacturer Warranty | 1 yr |
For Use With | Stinger Spillpals |
Number of Replacement Foam Logs | 1 |
Components Included | (1) Removable Foam Log |
For Use With Brand | Black Diamond |
Number of Replacement L Brackets | 0 |
For Use With Mfr. Model Number | Stinger Spillpals |
Description
Removable Foam Log,70 In.x4.5 In.x4.5 In., Color Yellow, Components Included (1) Removable Foam Log, Dimensions 70 in L x 4 1/2 in W x 4 1/2 in H, For Use With Brand Black Diamond, For Use With Mfr. Model Number Stinger Spillpals, For Use with Series 4900, For Use With Stinger Spillpals, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 70 in, Manufacturer Warranty 1 yr, Material Berm Foam, Number of Replacement Foam Logs 1, Number of Replacement L Brackets 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Heat Resistant Glove, Leather Palm, L, PK12 (SCPSCLP/L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (FUG2-04-L)
- METACAULK Firestop Pipe Collar, 9" H, 3" Pipe Size (66350)
- ZORO SELECT Lockout Padlock, KD, Purple, 2"H, PK6 (48JR99)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- Enpac Spill Control Supplies