Shop All Secondary Spill Containment
Enpac
IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE
Mfr # 5480-YE
Zoro # G9820562
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,442.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 8,000 lb
- Material HDPE
- Color Yellow
- Width 71 in
- Spill Containment Opening Type No Cover
Product Information
- Brand Enpac
- MFR # 5480-YE
- Zoro # G9820562
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 71 in |
Length | 113 in |
Height | 32 in |
Usable Width | 48 in |
Dimensions | 113 in L x 71 in W x 32 in H |
Usable Length | 96 in |
Description
IBC Containment Unit, Uncovered, Spill Capacity 750 gal, Spill Containment Load Capacity 8,000 lb, Length 113 in, Width 71 in, Height 32 in, Drain Included No, Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1457-NA_14x10 (U3-1457-NA_14x10)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-C5-04-L)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE-D)
- ENPAC Folding Duck Pond, 96" L x 48" W x 72" H (5648-YE-F)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- Enpac Secondary Spill Containment