Shop All Secondary Spill Containment
Enpac
IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE
Mfr # 5480-YE-D
Zoro # G9820553
product price: $2,492.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,492.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 8,000 lb
- Color Yellow
- Spill Containment Opening Type No Cover
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Width 71 in
Product Information
- Brand Enpac
- MFR # 5480-YE-D
- Zoro # G9820553
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 71 in |
Length | 113 in |
Height | 32 in |
Dimensions | 113 in L x 71 in W x 32 in H |
Usable Length | 96 in |
Usable Width | 48 in |
Description
IBC Containment Unit, Uncovered, Spill Capacity 750 gal, Spill Containment Load Capacity 8,000 lb, Length 113 in, Width 71 in, Height 32 in, Drain Included Yes, Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Black/Tan, XXL (73010-701-11)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC Steel Stacker, 4 Drum, 55x50x54" (9014-BU)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- Enpac Secondary Spill Containment