Shop All Secondary Spill Containment
Enpac
IBC Containment Unit, 275 gal Spill Capacity, 3000 lb., HDPE
Mfr # 5460-YE
Zoro # G9820596
product price: $1,832.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,832.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 3,000 lb
- Covered/Uncovered Uncovered
- Number of IBCs 1
- Length 56 1/2 in
- Material HDPE
Product Information
- Brand Enpac
- MFR # 5460-YE
- Zoro # G9820596
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 56 1/2 in |
Height | 48 in |
Width | 56 1/2 in |
Dimensions | 56 1/2 in L x 56 1/2 in W x 48 in H |
Usable Width | 48 in |
Usable Length | 48 in |
Description
IBC Containment Unit, Uncovered, Spill Capacity 330 gal, Spill Containment Load Capacity 3,000 lb, Length 56 1/2 in, Width 56 1/2 in, Height 48 in, Drain Included No, Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-EG_12x18 (T1-1203-EG_12x18)
- RADIANS Workwear VolCore Cotton/Nylon FR Coverall-GY-4X (FRCA-001G-4X)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 1ct (68060L)
- BRADY Label, White, Labels/Roll: 1900 (B33-179-492)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE-D)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC Steel Stacker, 4 Drum, 55x50x54" (9014-BU)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ULTRATECH Table Top Spill Berm (2051)
- Enpac Spill Control Supplies