Shop All Spill Containment Accessories
Enpac
IBC Berm, 72" L x 48" W x 24" H
Mfr # 48-462-YE-SS
Zoro # G0656603
original price:
$1,004.00
9% off
new price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Color Yellow
- Height 24 in
- Width 4 ft
- Includes L Bracket
Product Information
- Brand Enpac
- MFR # 48-462-YE-SS
- Zoro # G0656603
- UPC # 705340003826
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 6 ft |
Height | 24 in |
Width | 4 ft |
Bottom Inside Widths | 4 ft |
Bottom Inside Lengths | 6 ft |
Bottom Inside Dimensions | 4 ft W x 6 ft L |
Dimensions | 4 ft W x 6 ft L |
Description
IBC Berm,72 In. L x 48 In. W x 24 In. H, Bottom Inside Dimensions 4 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 4 ft W x 6 ft L, Height 24 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Series 48-XXXX-YE-SS, Shape Rectangle, Sidewall Support Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 3XL (O22008)
- MIDWEST CAN 5GAL RED MTL Gas Can (5810)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- Enpac Spill Containment Accessories