Shop All Drip Diverters
Enpac
Hose and Fittings, Clear, 10 ft.
Mfr # 46-HOSE-10
Zoro # G0656000
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Cover Material PVC
- Hose Fitting A Size 3/4 in
- Hose Tube Material PVC
- Hose Color Clear
- Hose Fitting A Material Nylon
Product Information
- Brand Enpac
- MFR # 46-HOSE-10
- Zoro # G0656000
- UPC # 705340002782
- Country of Origin United States
- Category Drip Diverters
Dimensions
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 10 ft |
Details
Item | Leak Diverter Hose |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Hose Color | Clear |
Hose Fitting A Material | Nylon |
Features | Designed to Fit All ENPAC Leak Diverters and Rack Sump Inserts |
Fitting Material | Nylon x Nylon |
Hose Fitting B Material | Nylon |
Hose Configuration | Coupled Assembly |
Description
Leak Diverter Hose, Hose Length 10 ft, Hose Color Clear, Hose Tube Material PVC, Hose Cover Material PVC, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Nylon, Hose Fitting B Material Nylon, Hose Configuration Coupled Assembly, Features Designed to Fit All ENPAC Leak Diverters and Rack Sump Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2400N95)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-12)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- ENPAC Roof Leak Diverter, 24x24 ft. (462424-YE)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- PIG PIG Quick Response Roof Leak Diverter Tarp Kit With Magnets 30" L x 30" W (TLS1120-WMG)
- Enpac Spill Control Supplies