Shop All Drum Accessories
Enpac
Funnel, Injection Molded, 26inDia, Yellow
Mfr # 3004-YE
Zoro # G8732281
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction High-Density Polyethylene
- For Use With 30 and 50 gal Drums
- Type Injection Molded
- Body Material High-Density Polyethylene
- Overall Height 5 1/4 in
Product Information
- Brand Enpac
- MFR # 3004-YE
- Zoro # G8732281
- UPC # 705340001938
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Height | 5 1/4 in |
Assembled Size | 26 in x 26 in x 5-1/4 in |
Dia. | 26 in |
For Bung Hole Size | 2 in |
Outside Diameter | 26 in |
Details
Item | Universal Funnel |
Construction | High-Density Polyethylene |
For Use With | 30 and 50 gal Drums |
Type | Injection Molded |
Body Material | High-Density Polyethylene |
Standards | EPA, NPDES, SPCC |
Color | Yellow |
Thread Type | NPT |
For Drum Capacity | 30 gal, 55 gal |
Lid Type | No Lid |
Body Color | Yellow |
For Drum Head Type | Closed Head, Open Head |
Funnel Material | Polyethylene |
Includes Flame Arrestor | No |
Description
Universal Funnel, Color Yellow, For Bung Hole Size 2 in, For Use With 30 and 50 gal Drums, Funnel Material Polyethylene, Overall Height 5 1/4 in, Thread Type NPT, Body Color Yellow, Lid Color Not Applicable, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, Open Head, Includes Flame Arrestor No, Lid Type No Lid, Outside Diameter 26 in, Standards EPA, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Add-On Shelf Post 74", Chrome, 2PK (74P-2 9995Z-8)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Green, 17 7/8 in L (30128GREEN)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- ENPAC Lock Down Security Kit (1295-LK)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- PIG Drum Funnel w/Hinged Lid, Yl, 29"O.D.x11"H (DRM672-YW)
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- ZORO SELECT Ground Clamp with Vinyl Coated Wire (08497)
- WESCO Self Priming Lever Drum Pump, 232004 (272210)
- Enpac Drum Accessories