Shop All Secondary Spill Containment
Enpac
Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric
Mfr # 5633-YE
Zoro # G6151503
product price: $188.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Modular / Nonmodular Nonmodular
- Spill Containment Opening Type No Cover
- Covered/Uncovered Uncovered
- Width 36 in
- Length 36 in
Product Information
- Brand Enpac
- MFR # 5633-YE
- Zoro # G6151503
- UPC # 705340005257
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 36 in |
Length | 36 in |
Height | 4 in |
Bottom Inside Dimensions | 36 in L x 36 in W |
Dimensions | 36 in L x 36 in W |
Bottom Inside Lengths | 36 in |
Bottom Inside Widths | 36 in |
Description
Duck Pond Mini-Berm, Bottom Inside Dimensions 36 in L x 36 in W, Bottom Inside Length 36 in, Bottom Inside Width 36 in, Color Yellow, Composition PVC, Dimensions 36 in L x 36 in W, Height 4 in, Includes Mini Berm with Handles, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 36 in, Manufacturer Warranty 1 yr, Number of Handles 4, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- BRADY Brady® 150820 BatteryBlock Cable Lockout - Small, ABS Plastic, Red, 1/4' Cable Length (150820)
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Composite Logger Boots, Brown (CA1435)
- TIMBERLAND PRO Hiker Boot, M, 14, Black, PR (TB0A2CB8001)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- Enpac Spill Control Supplies