Shop All Secondary Spill Containment
Enpac
Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene
Mfr # 5001-YE
Zoro # G1829558
original price:
$614.24
6% off
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Containment Load Capacity 6,000 lb
- Width 50 in
- Spill Containment Opening Type No Cover
- Material High Density Polyethylene
Product Information
- Brand Enpac
- MFR # 5001-YE
- Zoro # G1829558
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 50 in |
Height | 17 in |
Length | 50 in |
Dimensions | 50 in L x 50 in W x 17 in H |
Usable Width | 48 in |
Usable Length | 48 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 83 gal, Spill Containment Load Capacity 6,000 lb, Length 50 in, Width 50 in, Height 17 in, Drain Included No, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 6 ft. W (8251)
- MSA SAFETY Filter, Bayonet, N95, Nuisance Level OV OZ, Black, 2 PK, NIOSH (818347)
- ALLEGRO INDUSTRIES Hose, Air Breathing, 100 Ft., 185 psi (9101-100B)
- ENPAC Drum Spill Containment, 264 gal Spill Capacity, 2 Drum, High Density Polyethylene (2106-YE)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- Enpac Spill Control Supplies