Shop All Secondary Spill Containment
Enpac
Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene
Mfr # 5110-YE
Zoro # G0471138
original price:
$856.68
17% off
new price: $702.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Number of Drums 8
- Spill Containment Load Capacity 8,000 lb
- Color Yellow
- Length 96 in
- Material High Density Polyethylene
Product Information
- Brand Enpac
- MFR # 5110-YE
- Zoro # G0471138
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 96 in |
Height | 6 1/2 in |
Width | 49 in |
Usable Width | 49 in |
Usable Length | 96 in |
Dimensions | 99 in L x 53 in W x 6 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 8, Spill Capacity 102 gal, Spill Containment Load Capacity 8,000 lb, Length 96 in, Width 49 in, Height 6 1/2 in, Drain Included No, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ES/8)
- PRESCO Presco Polka Dot Flagging Tape (PDPGBK-373)
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- ENPAC Steel Stacker, 4 Drum, 55x50x54" (9014-BU)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE-D)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ENPAC Folding Duck Pond, 96" L x 48" W x 72" H (5648-YE-F)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- Enpac Secondary Spill Containment