Shop All Secondary Spill Containment
Enpac
Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene
Mfr # 5400-YE-D
Zoro # G2223125
original price:
$504.02
19% off
new price: $407.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Containment Load Capacity 6,000 lb
- Spill Containment Opening Type No Cover
- Material High Density Polyethylene
- Width 54 in
Product Information
- Brand Enpac
- MFR # 5400-YE-D
- Zoro # G2223125
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 54 in |
Length | 54 in |
Height | 11 1/4 in |
Usable Length | 48 in |
Dimensions | 54 in L x 54 in W x 11 1/4 in H |
Usable Width | 48 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 54 in, Width 54 in, Height 11 1/4 in, Drain Included Yes, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- BRADY Wire Sleeve, 1 43/64 in W, 1 1/4 in L, PSPT-750-1-WT (PSPT-750-1-WT)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, S (J44129)
- MPOWER Hand Probe w/ 3-ft Extension Tubing (DA-Probe)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- PIG Drip Pan Kit, 2.85 gal Spill Capacity, polypropylene (PAK226)
- Enpac Secondary Spill Containment