Shop All Secondary Spill Containment
Enpac
Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene
Mfr # 5116-YE
Zoro # G0471147
product price: $392.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Containment Load Capacity 6,000 lb
- Covered/Uncovered Uncovered
- Length 53 1/2 in
- Spill Containment Opening Type No Cover
Product Information
- Brand Enpac
- MFR # 5116-YE
- Zoro # G0471147
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 53 1/2 in |
Height | 6 in |
Width | 53 1/2 in |
Usable Length | 48 in |
Usable Width | 48 in |
Dimensions | 53 1/2 in L x 53 1/2 in W x 6 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 41 gal, Spill Containment Load Capacity 6,000 lb, Length 53 1/2 in, Width 53 1/2 in, Height 6 in, Drain Included No, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Universal Bump Cap Insert, Extra Venting, Fits Any Hat, Charcoal, 2 Pack (8945F(X)2P)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300SJ)
- ALLEGRO INDUSTRIES Large 22 In. L Cooling Vest, Blue (8413-03)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- ENPAC Folding Duck Pond, 96" L x 48" W x 72" H (5648-YE-F)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- Enpac Secondary Spill Containment