Shop All Drip Diverters
Enpac
Drop Ceiling Leak Diverter, 24" W x 24" L
Mfr # 4622-YE-DC
Zoro # G0655949
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4 in Garden Hose Connection, Grommeted Corners
- Leak Diverter Width 2 ft
- Leak Diverter Length 2 ft
Product Information
- Brand Enpac
- MFR # 4622-YE-DC
- Zoro # G0655949
- UPC # 705340002768
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 2 ft |
Leak Diverter Length | 2 ft |
Length | 2 ft. |
Width | 2 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 2 ft x 2 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 2 ft, Leak Diverter Width 2 ft, Leak Diverter Mounting Style Bungee Cord with Hooks, Yellow, Diverter Material PVC, Leak Diverter Hose Included No, Item Drop Ceiling Leak Diverter,24 In. W x 24 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-2X)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145 (A-1218-24145)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- ENPAC Roof Leak Diverter, 24x24 ft. (462424-YE)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- Enpac Spill Control Supplies