Shop All Secondary Spill Containment
Enpac
DRM HNDLR ACC COVER FOR POLLY DOLLY
Mfr # 5300-TARP
Zoro # G4755554
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Type Polyethylene
- For Use With 3KP15
- Material HDPE
- Width 34 in
Product Information
- Brand Enpac
- MFR # 5300-TARP
- Zoro # G4755554
- UPC # 705340004878
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 26 in |
Width | 34 in |
Length | 71 in |
Dimensions | 71 in x 34 in x 26 in |
Details
Item | Drum Dolly Cover |
Type | Polyethylene |
For Use With | 3KP15 |
Material | HDPE |
Color | Yellow |
Includes | Adjustable Straps |
Standards | EPA 40 CFR 264.175, SPCC, NPDES and UFC |
UV Resistant | Yes |
Manufacturer Warranty | 1 yr |
Indoor/Outdoor Use | Indoor, Outdoor |
Elasticized bottom | Yes |
Product Type | Polly Dolly Cover |
Work Area Opening | Yes |
For Use With Mfr. Model Number | 5300-YE |
Recycled Content (%) | No Recycled Content |
For Use With Pallet Type or Truck | Drum Pallet |
Document Pouch | Yes |
For Use With Brand | Enpac |
Rigid/Flexible | Flexible |
Description
Drum Dolly Cover, Color Yellow, For Use With Grainger Item Number 3KP15, For Use With Mfr. Model Number 5300-YE, Dimensions 71 in x 34 in x 26 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 3KP15, For Use With Brand Enpac, For Use With Pallet Type or Truck Drum Pallet, Height 26 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 71 in, Manufacturer Warranty 1 yr, Material HDPE, Product Type Polly Dolly Cover, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-10F-1)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, PVC (4062-BD)
- Enpac Spill Control Supplies