Shop All Drain and Gutter Protectors
Enpac
Drain Seal, 24in.L, 24in.W, RedUrethane
Mfr # 4324-SP
Zoro # G7131415
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Color Red
- Dimensions 24 in L x 24 in W
- Thickness 1/4 in
- Standards EPA, SPCC, NPDES
Product Information
- Brand Enpac
- MFR # 4324-SP
- Zoro # G7131415
- UPC # 705340002355
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 24 in W |
Width | 24 in |
Length | 24 in |
For Max Drain Size | 24 in L x 24 in W |
Details
Item | Drain Cover Seal |
Material | Urethane |
Color | Red |
Thickness | 1/4 in |
Standards | EPA, SPCC, NPDES |
For Drain Shape | Square |
Shape | Square |
Seal Type | Positive Seal |
Series | Spill Protector Drain Cover |
Reusable | Yes |
Description
Drain Cover Seal, Color Red, Dimensions 24 in L x 24 in W, Fire Retardant No, For Max Drain Size 24 in L x 24 in W, Length 24 in, Material Urethane, Reusable Yes, Seal Type Positive Seal, Series Spill Protector Drain Cover, Shape Square, Standards EPA, SPCC, NPDES, Thickness 1/4 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 11, 18G Blck, PR (11-757)
- JJ KELLER Emergency Eyewash Sign, 8001199 (8001199)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Black, 21", 100/Bag (109HPI-21-BK-1BG)
- PLASTICADE Tire Ring, 24 lbs., For Commander Drum (4500)
- ENPAC Storm Sentinel Round Drain Protection Insert with Imbiber Beads (FLT705)
- ENPAC Drain Seal, 36in.L, 36in.W, Red, Urethane (4336-SP)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- ENPAC Storm Sentinel Insert, Frameless, 36"x48" (4320-IB)
- ENPAC Basin Insert, 16"x20" to 28"x36, No Ovrflw (4341-NO)
- ENPAC Storm Sentinel, Frameless, 48" L x 36" W (4320)
- ULTRATECH Gutter Guard, 120 In. L, 9 In. W (9321)
- Enpac Drain and Gutter Protectors