Shop All Fuel Cylinders
Enpac
Cylinder Stand, 2 Cyl., 11-1/2in.dia., HDPE
Mfr # 7212-YE
Zoro # G8732263
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Height 30 in
- Width 28 in
- Overall Height 30 in
- Material Polyethylene
Product Information
- Brand Enpac
- MFR # 7212-YE
- Zoro # G8732263
- UPC # 705340006001
- Country of Origin United States
- Category Fuel Cylinders
Dimensions
Height | 30 in |
Width | 28 in |
Overall Height | 30 in |
Max. Tank Dia. Oxygen | 11 1/2 in |
Max. Tank Dia. Acetylene | 11 1/2 in |
Depth | 14 in |
Base Plate Dimensions | 28 in W x 14 in D |
Base Plate Width | 28 in |
Compatible Cylinder Diameter (Maximum) | 12 3/8 in |
Overall Width | 28 in |
Overall Depth | 14 in |
Compatible Cylinder Diameter (Minimum) | 3 in |
Base Plate Depth | 14 in |
Details
Item | Cylinder Stand |
Cylinder Capacity | 2 |
Material | Polyethylene |
Includes | Upper Straps |
Standards | OSHA |
Mobility | Forkliftable |
Cylinder Securing Mechanism | Strap with Cinch Buckle |
Features | Non-Corrosive, Non-Sparking Stand |
Weight Capacity | 400 lb |
Color | Yellow |
Number of Cylinders Held | 2 |
Description
Cylinder Stand, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 12 3/8 in, Compatible Cylinder Diameter (Minimum) 3 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Material Polyethylene, Base Plate Depth 14 in, Base Plate Width 28 in, Overall Height 30 in, Overall Width 28 in, Overall Depth 14 in, Standards OSHA, Mounting Location Wall, Color Yellow, Features Non-Corrosive, Non-Sparking Stand, Includes Upper Straps, Mobility Forkliftable, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Liner, Conventional, 0.045-1/16", 6ft (415-116-6)
- WELLER Retainer Assembly For Wp80 Solder Pencil (T0058744845N)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .030, Spool (ED031448)
- WALTER SURFACE TECHNOLOGIES WELD CLEANING SYSTEM SURFOX TURBO (54D045)
- ENPAC Cylinder Stand, 4 Cyl., 11-1/2in.dia., HDPE (7213-YE)
- FLAME KING 20 lb Steel Type 1 Propane Cylinder (YSN201)
- XTRWELD Cylinder, ISO, 20cuft, Oxygen, CGA 540, Green (CYLISO540-20)
- UNIWELD Clog Blaster, ID Pipe Capacity 4 - 6 In (40064)
- UNIWELD Sludge Maintenance Kit (40055)
- MANCHESTER TANK and Equipment 100 Lb. Capacity Steel DOT Vertical LP Cylinder (1428.54)
- PROTECTIONPRO 7.625 in. Triple Flint Striker (PR699743)
- Enpac Fuel Cylinders