Shop All Drain and Gutter Protectors
Enpac
Catch Basin Insert, 16"x20" to 28"x36"
Mfr # 4348
Zoro # G0655687
original price:
$85.44
16% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dimensions 29 in L x 29 in W x 21 in H
- Standards NPDES, 40 CFR 122.26, EPA, SPCC
- UV Resistant No
- Width 29 in
Product Information
- Brand Enpac
- MFR # 4348
- Zoro # G0655687
- UPC # 705340002256
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 29 in L x 29 in W x 21 in H |
Width | 29 in |
Length | 29 in |
Depth | 21 in |
Fits Drain Size | 16 in x 20 in to 28 in x 36 in |
Fits Max Drain Size | 28 in x 36 in |
Height | 21 in |
Fits Min Drain Size | 16 in x 20 in |
Description
Catch Basin Insert, Length 29 in, Width 29 in, Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-419 Pig Skin And Spandex Gloves (34-419)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, XL, TLL (K570-BLKXLTLL)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- ENPAC Storm Sentinel, Frameless, 48" L x 36" W (4320)
- ENPAC Storm Sentinel Curb Insert, Sediment, Oil (4346-IB)
- ENPAC Basin Insert, 16"x20" to 28"x36, No Ovrflw (4341-NO)
- ENPAC Drain Seal, 24in.L, 24in.W, RedUrethane (4324-SP)
- ENPAC Storm Sentinel Insert, 36"x48", NoOverflow (4320-NO)
- ENPAC Drain Seal, 18in.L, 18in.W, Red, Urethane (4318-SP)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- Enpac Spill Control Supplies