Shop All Tarps
Enpac
56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE
Mfr # 5400-TARP
Zoro # G6521471
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 56 1/2 in x 56 1/2 in x 44 in
- Color Yellow
- Tarp Material HDPE
- Thickness 44 in
- Tarp Finished Length 56 1/2 in
Product Information
Dimensions
Finished Size | 56 1/2 in x 56 1/2 in x 44 in |
Tarp Finished Length | 56 1/2 in |
Tarp Finished Width | 56 1/2 in |
Details
Color | Yellow |
Tarp Material | HDPE |
Thickness | 44 in |
Item | Tarp Cover |
Standards | EPA 40 CFR 264.175, SPCC, NPDES and UFC |
Includes | Adjustable Straps |
Indoor/Outdoor Use | Indoor, Outdoor |
Recycled Content (%) | No Recycled Content |
UV Resistant | Yes |
For Use With Pallet Type or Truck | 4 Drum Pallet |
For Use With Mfr. Model Number | 5400-YE |
Manufacturer Warranty | 1 yr |
Elasticized bottom | Yes |
Document Pouch | Yes |
Work Area Opening | Yes |
Product Type | Pallet Cover |
For Use With Brand | Enpac |
Rigid/Flexible | Flexible |
Description
Tarp Cover, Color Yellow, For Use With Grainger Item Number 31DM58, For Use With Mfr. Model Number 5400-YE, Dimensions 56 1/2 in x 56 1/2 in x 44 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DM58, For Use With Brand Enpac, For Use With Pallet Type or Truck 4 Drum Pallet, Height 44 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 56 1/2 in, Manufacturer Warranty 1 yr, Material HDPE, Product Type Pallet Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 2 Key Set Heavy Equipment Ignition Keys Fits John Deere Excavator Loader Dozer (H800R-JDSKEYS)
- MAYNE Nantucket Window Box 3' - Black (4830-B)
- B&B PINION WOOD CHUNKS Pinon Wood Chunk .75Cf (00082)
- UNDERHILL Tournament-Ready Plus With Actosol 8 Oz. Pellet EA (UHTRPLPEL)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5117-TARP)
- ENPAC 56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE (5116-TARP)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5222-TARP)
- ENPAC 99 1/2 in x 30 3/4 in x 43 in 43 in Tarp Cover, Yellow, HDPE (5102-TARP)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW2)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ64)
- BUYERS PRODUCTS 7-1/2 x 20 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011354)
- Enpac Tarps