Shop All Tarps
Enpac
115 in x 75 in x 95 in 95 in Tarp Cover, Yellow, HDPE
Mfr # 5480-TARP
Zoro # G6891692
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 115 in x 75 in x 95 in
- Color Yellow
- Tarp Material HDPE
- Thickness 95 in
- Tarp Finished Length 115 in
Product Information
Dimensions
Finished Size | 115 in x 75 in x 95 in |
Tarp Finished Length | 115 in |
Tarp Finished Width | 75 in |
Details
Color | Yellow |
Tarp Material | HDPE |
Thickness | 95 in |
Item | Tarp Cover |
Includes | Adjustable Straps |
Standards | EPA 40 CFR 264.175, SPCC, NPDES and UFC |
Rigid/Flexible | Flexible |
Elasticized bottom | Yes |
Document Pouch | Yes |
For Use With Brand | Enpac |
Recycled Content (%) | No Recycled Content |
Product Type | IBC Spill Pallet Cover |
Work Area Opening | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
UV Resistant | Yes |
Manufacturer Warranty | 1 yr |
For Use With Pallet Type or Truck | 2 IBC Containment Unit |
For Use With Mfr. Model Number | 5480-YE |
Description
Tarp Cover, Color Yellow, For Use With Grainger Item Number 31DM18, For Use With Mfr. Model Number 5480-YE, Dimensions 115 in x 75 in x 95 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DM18, For Use With Brand Enpac, For Use With Pallet Type or Truck 2 IBC Containment Unit, Height 95 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 115 in, Manufacturer Warranty 1 yr, Material HDPE, Product Type IBC Spill Pallet Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Tine, Double (A-700709760-AI)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1505B 16 in. x 10 yards Dycem Non-Slip Material Roll; Blue (50-1505B)
- STENS New Carburetor Kit For Kohler Ch11-Ch16, Cv11-Cv16 And Sv600 12 757 03-S (055-525)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5222-TARP)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5117-TARP)
- ENPAC 56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE (5116-TARP)
- ENPAC 99 1/2 in x 30 3/4 in x 43 in 43 in Tarp Cover, Yellow, HDPE (5102-TARP)
- GOSPORT 8 ft x 10 ft Tarp, Forest Green (TVL10008010GR)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-40X50)
- TARPS NOW 6 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0615)
- Enpac Tarps