Shop All Paper Towels
Enmotion
Enmotion Paper Towels, 1 Ply, 800 Sheets, White, 6 PK
Mfr # 89460
Zoro # G305258912
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Product Series Enmotion
- Number of Sheets 800
- Ply 1
Product Information
- Brand Enmotion
- MFR # 89460
- Zoro # G305258912
- Country of Origin United States
- Category Paper Towels
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper Towels |
Color | White |
Product Series | Enmotion |
Number of Sheets | 800 |
Ply | 1 |
Material | Paper |
Description
Package Count: 6. White enMotion 10-inch paper towel rolls are high-quality paper towels specifically designed to be used with Georgia-Pacific's enMotion 10-inch Automated Touchless Paper Towel Dispensers (59462A, 59460A, 59407A) or enMotion Impulse 10-inch 1-Roll Automated Touchless Paper Towel Dispensers (59488A, 59487A, 59447A) to provide reliable paper hand towels at the wave of a hand.Soft, thick and absorbent paper towel that delivers quality and performance Long-lasting rolls with customizable settings including delayed dispensing, sheet length and dispense method Help reduce waste with the ability to adjust dispensed sheet length resulting in fewer towels being used 800 sheets per roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE 24 in. W Neoprene Rubber Floor Squeegee (54455)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70413)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- ENMOTION Brown High Capacity Hardwound Paper Towel Roll, 6PK (89480)
- ENMOTION 8 in. White Premium Embossed 1-Ply Roll Towel, 6PK (89410)
- ENMOTION 8.2 in. x 550 ft. White Flex Paper Towel, 6PK (GPT89720)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK (33587)
- TORK Tork PeakServe® Continuous™ Hand Towel White H5, Advanced, Compressed, 12 x 410 sheets, 105065 (105065)
- GEORGIA-PACIFIC Pacific Blue Select Hardwound Paper Towels, 2 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (28000)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White (W501)
- Enmotion Paper Towels