Enmotion

Brown High Capacity Hardwound Paper Towel Roll, 6PK


product price: $212.99
/pk 6, $35.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

enMotion paper Towel systems combine touchless operation with jam-free performance for state-of-the-art dispensing. Whisper Quiet dispensing and sleek design provide a premium experience, while easy customizable settings, including delay, sheet length and dispense mode, let you program the dispensers to meet your unique needs, helping reduce waste. 1-set of batteries dispenses up to 200 rolls, helping reduce the need for maintenance. Designed for use in offices, healthcare, industrial and higher educational facilities, enMotion products deliver 97% customer satisfaction, thanks to their dependability, hygiene and efficiency. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications.Soft, thick and absorbent paper towel that delivers quality and performanceLong-lasting rolls help reduce refilling and minimize maintenanceHelp reduce waste with the ability to adjust sheet length, resulting in less towels usedSustainable choice, these paper towels are UL ECOLOGO certified, meet Green Seal standard GS-1 and USDA certified biobased, and can help earn LEED creditsCompatible with enMotion 10 in. paper towel dispensers 59462A, 59407A, 59460A, 59488A, 59447A and 59487AUL ECOLOGO certified for reduced environmental impact, view specific attributes evaluated at UL.COM/EL UL-175Can help earn LEED creditsUSDA certified bio-based productNote: enMotion dispensers are owned by Georgia-Pacific consumer products LP GP and are not available for sale, but are leased to end user customers through authorized distributors of these products, the listed price is therefore a one-time lease acquisition fee, the lease requires that only GP enMotion product be used in these dispensers, Properly executing and registering the lease is necessary to acquire the dispenser and activate the warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.