Shop All Hour Meters
Enm
Hour Meter, LCD, Flush Round, Remote Signal
Mfr # T1161BB
Zoro # G2502875
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 5 to 28V DC
- Number of Digits 6
Product Information
- Brand Enm
- MFR # T1161BB
- Zoro # G2502875
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.20 in dia |
Bezel To Back Length | 1.42 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | 5 to 28V DC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.9 |
Fits Panel Cut Out | 2.00 in dia |
Input Type | Electrical |
Temp. Range | -22 Degrees to 149 Degrees F |
Terminal Type | Spade |
Elapsed Time To | 99,999.9 |
Fits | 2.0 in dia Opening |
Ambient Temp. Range | -22 Degrees to 149 Degrees F |
Mounting Method | Retainer |
Material of Construction | ABS |
Description
Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.20 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 5 to 28V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.42 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type Non Resettable, Temp. Range -22 Degrees to 149 Degrees F, Fits 2.0 in dia Opening, Mounting Method Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- AAON SWITCH DPS 012WC (R62330)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F74D)
- ENM Hour Meter, 3-Hole Round, LCD (TB44B65A)
- Enm Hour Meters