Shop All Hour Meters
Enm
Hour Meter, LCD, Flush Round, 2 in. dia.
Mfr # T1160FB
Zoro # G1369164
original price:
$26.86
6% off
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 240V AC
- Number of Digits 6
Product Information
- Brand Enm
- MFR # T1160FB
- Zoro # G1369164
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.20 in dia |
Bezel To Back Length | 1.42 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | 240V AC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.9 |
Hz | 50 Hz |
Mounting Method | Retainer |
Material of Construction | ABS |
Elapsed Time To | 99,999.9 |
Ambient Temp. Range | -22 Degrees to 149 Degrees F |
Fits Panel Cut Out | 2.00 in dia |
Fits | 2.0 in dia Opening |
Input Type | Electrical |
Temp. Range | -22 Degrees to 149 Degrees F |
Terminal Type | Spade |
Description
Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.20 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 240V AC, Hz 50 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.42 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type Non Resettable, Temp. Range -22 Degrees to 149 Degrees F, Fits 2.0 in dia Opening, Mounting Method Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS49B)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ENM DC Hour Meter, 6-Digit, 2-Hole Rectangular (T41E45)
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- ENM DC Hour Meter, 6 Digit, Round, 10-80VDC (T40B45)
- INTERMATIC Hour Meter, 24VAC, 60 Hz, Plastic, Square (UWZ48E-24U)
- Enm Hour Meters